Nilfisk

Coolant Cleaner Vacuum, 1-1/2" Hose Dia., 150 cfm (Discontinued)


Item requires special delivery charges. A $140.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Wet Dry Vacuums

Key Features

  • Air Flow 150 cfm
  • Amps 13.3
  • Hose Dia. 1-1/2"
  • Hose Length 9 ft.
  • Voltage 120V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Dia. 1-1/2"
Hose Length 9 ft.
Power Cord Length 50 Ft.
Height 48"
Width 23"
Inlet Dia. 2"
Length 35"
Overall Height 48 in
Cord Length 50 ft
Discharge Tube Inside Dia. 38.00mm
Tank Height 48 in
Overall Width 35 in
Discharge Tube Length 3.00m
Overall Depth 23 in

Description

Coolant Cleaner Vacuum, Liquids, Solids, 120V, Current 13.3 A, Tank Capacity 19.8 gal Wet, 5.8 gal Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products