Shop All Wet Dry Vacuums
Nilfisk
Contractor Shop Vacuum, 1-1/4" Hose Dia., Standard 135 cfm
Mfr # 302004230
Zoro # G4965563
product price: $836.00
/ea
Free Shipping & Returns
$836.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 135 cfm
- Amps 8.3
- Average Brush Life 1,000 hr
- Filter Type Standard
- Hose Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 302004230
- Zoro # G4965563
- Country of Origin Hungary
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/4" |
Hose Length | 16 ft. |
Tank Size | 8 gal |
Vacuum Hose Dia. | 1 1/2 in |
Width | 15 in |
Power Cord Length | 25 ft |
Length | 18 in |
Height | 23 in |
Vacuum Hose Length | 10 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 135 cfm, Static Pressure 92 in, Sound Level 59 dB, Tank Material Plastic, Tank Size 8 gal, Tank Dry Capacity 8 gal, Tank Wet Capacity 8 gal, Vacuum Collection Type Bagless/Disposable Bag, Number of Motor Stages 1, Peak Horsepower 1 1/2 hp, Power 1,000 W, Current 8.3 A, Voltage 120 V, Height 23 in, Length 18 in, Width 15 in, Average Brush Life 1,000 hr, Vacuum Hose Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel 16"x27" White, 12PK (X02300)
- DIVERSEY Bathroom Cleaner, 32 oz., Citrus, PK12 (94476081)
- MILLER MFG Duratote Box NEON GREEN (1143-NG)
- ADVANCE TABCO Mop Hanger, 23 In (K-242)
- NILFISK Industrial Shop Vacuum, HEPA 270 cfm (4010300188)
- NILFISK Single Phase Heavy Duty Filtered Vacuum (VHS120N1)
- NILFISK Industrial Shop Vacuum, HEPA 270 cfm (4010300189)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406622)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419098)
- NILFISK Eliminator Shop Vacuum, 1-37/64" Hose Dia., HEPA 130 cfm (107412640)
- FEIN Industrial Dust Extractor, 1-3/8" Hose Dia., Standard 151 cfm (TURBO I)
- Nilfisk Wet Dry Vacuums