Shop All Wet Dry Vacuums
Nilfisk
Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm
Mfr # 302004234
Zoro # G4965545
original price:
$1,322.79
26% off
new price: $975.00
/ea
Free Shipping & Returns
$975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 135 cfm
- Amps 8.3
- Average Brush Life 1,000 hr
- Filter Type Standard
- Hose Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 302004234
- Zoro # G4965545
- Country of Origin Hungary
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 10 ft. |
Tank Size | 12 gal |
Vacuum Hose Dia. | 1 1/2 in |
Width | 15 in |
Power Cord Length | 25 ft |
Length | 18 in |
Height | 30 in |
Vacuum Hose Length | 10 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 135 cfm, Static Pressure 92 in, Sound Level 59 dB, Tank Material Plastic, Tank Size 12 gal, Tank Dry Capacity 12 gal, Tank Wet Capacity 12 gal, Vacuum Collection Type Bagless/Disposable Bag, Number of Motor Stages 1, Peak Horsepower 1 1/2 hp, Power 1,000 W, Current 8.3 A, Voltage 120 V, Height 30 in, Length 18 in, Width 15 in, Average Brush Life 1,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Perma-Sweep Floor Brush Yellow Polypropylene Fill (42166)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 Mil, Black, 222 PK (E8-5274)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ51)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406621)
- NILFISK Attix 50 HEPA Vaccum, 12 gal., Wet/Dry, 1-1/2" Hose Dia., 135 cfm (107420007)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 80 cfm (01790132)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419096)
- NILFISK Industrial Shop Vacuum, HEPA 270 cfm (4010300188)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA, ULPA (01798180)
- SHOP-VAC WetDry Vacuum, 1 gal Vacuum, 50 cfm Air, Disposable Filter, 1 hp, 120 VAC, Black Housing (2021005)
- Nilfisk Wet Dry Vacuums