Shop All Wet Dry Vacuums
Nilfisk
Contractor Built-In Pump Shop Vacuum, 1-1/2" Hose Dia., Standard
Mfr # 302001541
Zoro # G8476072
product price: $3,778.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,778.99
Free 30-Day Returns
Key Features
- Air Flow 140 cfm
- Amps 15
- Average Brush Life 1,000 hr
- Filter Type Standard
- Hose Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 302001541
- Zoro # G8476072
- UPC # 094714557509
- Country of Origin Hungary
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 13 ft. |
Tank Size | 19 gal |
Vacuum Hose Dia. | 1 1/2 in |
Length | 24 in |
Power Cord Length | 25 ft |
Height | 38 in |
Width | 23 in |
Vacuum Hose Length | 13 ft |
Description
Built-In Pump Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet, Vacuum Air Flow 140 cfm, Static Pressure 105 in, Sound Level 57 dB, Tank Material Steel, Tank Size 19 gal, Tank Wet Capacity 19 gal, Vacuum Collection Type Bagless, Number of Motor Stages 1, Peak Horsepower 1 1/2 hp, Power 1,000 W, Current 14.6 A, Voltage 120 V, Height 38 in, Length 24 in, Width 23 in, Average Brush Life 1,000 hr, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 13 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Soap Dispenser, Wall Mount, Manual, Push Style, Graphite (5134-01)
- CLOROX Clorox 30966 121 oz Bleach Liquid Commercial Germicidal - Case of 3 (30966)
- JUWEL 187 gal Compost Bin, Blue/Blue (AQ 187)
- SCHAERER Cleaner, Steam Wand & Milk Sys (12MABSU1DN06)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419097)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300476)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412177)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300477)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406621)
- NILFISK Dry Vacuum, 1-5/8" HP Peak HP, 9 gal. Cap. (55100268)
- ONEIDA Dust-Free Router Hood (AXH000001)
- Nilfisk Wet Dry Vacuums