Shop All Vacuum Accessories
Nilfisk
Commercial Squeegee, 16", Mfr. No. M60004
Mfr # 5149
Zoro # G3654716
product price: $183.74
/ea
Free Shipping & Returns
$183.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Plastic
- Length 8 1/4 in
- Width 16 in
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 5149
- Zoro # G3654716
- UPC # 094714545551
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 8 1/4 in |
Width | 16 in |
For Hose Diameter | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum |
Item | Squeegees |
For Use With | M60004, 10W854 |
Includes | Single Blade Squeegee |
Attachment Product Grouping | Squeegees |
Fits Vacuum Models | AERO 21, AERO 21 INOX, AERO 26, AERO 31 INOX, ATTIX 30, ATTIX 30/40/50 - H-CLASS, ATTIX 30/40/50 - M-CLASS, ATTIX 33, ATTIX 33 M-H, ATTIX 40 INOX, ATTIX 44, ATTIX 44 M-H, ATTIX 50, ATTIX 7, ATTIX 7 - H-CLASS, ATTIX 7 - M-CLASS, ATTIX 7 LIQUID VACUUM, ATTIX 961-01, ATTIX 965 H/M SD XC, ATTIX 965-21 SD XC, MAXXI II 35 WD, MAXXI II 55 WD, MAXXI II 75 WD, VHS 40, VHS 42 M-H |
For Use With Mfr. Model Number | 10W854 |
Description
Squeegees, For Hose Diameter 1 1/2 in, Material Plastic, Length 8 1/4 in, Width 16 in, Diameter 1 1/2 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 x 19 Row Curved Handle Carbon Wire Brush (DW49703)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- LIBMAN Libman Commercial Large Precision Angle Broom 205 (205)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Green, PK6 (3656809)
- NILFISK Floor Tool and Nozzle, 3" D, 10" L (107417892)
- NILFISK Vacuum Accessory (01769320)
- NILFISK Eliminator Floor Nozzle (1408248040)
- NILFISK Hose, 13 ft. L, Conductive Plastic (107413543)
- NILFISK Vacuum Hosse, 20 ft. L, Black (01716420)
- NILFISK Trolley Handle Kit (107413552)
- PROTEAM 5" Upholstery Tool (100115)
- Nilfisk Vacuum Accessories