Shop All Wet Dry Vacuums
Nilfisk
Attix 50 HEPA Vaccum, 12 gal., Wet/Dry, 1-1/2" Hose Dia., 135 cfm
Mfr # 107420007
Zoro # G0713015
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 135 cfm
- Hose Dia. 1-1/2"
- Hose Length 10 ft.
- Vacuum Capacity 12 gal.
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107420007
- Zoro # G0713015
- Country of Origin Hungary
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 10 ft. |
Details
Air Flow | 135 cfm |
Vacuum Capacity | 12 gal. |
Voltage | 120v |
Sound Level dBA | 59 dBA |
Item | Attix 50 HEPA Vaccum,12 gal.,Wet/Dry |
Includes | Hose, Curved Wand, Extension Tube (2 Piece), Floor Nozzle: Combination, Floor Nozzle: Aluminum, Crevice Nozzle, Brush Nozzle, Universal Nozzle, Rubber Nozzle, Tool Adapter, Washable Filter, HEPA Filter, 1 Synthetic Dust Bag In Container, 1 Plastic Bag In Container |
Description
Attix 50 HEPA Vaccum,12 gal.,Wet/Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cucumber Melon, 2 oz Gel, PK12 (2REF-F-012I072M-02)
- TOUGH GUY Gritted Glycerin Base Sweeping Compound (33NU39)
- KWAZAR Acid Sprayer, 1.5L, White (084115)
- FEIN Cartridge Filter, Dust, HEPA (31345060010)
- NILFISK Industrial Shop Vacuum, 1-31/64" Hose Dia., HEPA 3200 l/min (107418445)
- NILFISK Flexible Conductive Hose, Hose Dia. 31/64" (4072400233)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107418440)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004229)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004234)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406620)
- DUSTLESS TECHNOLOGIES Wet/Dry DustlessVac Cuff, PK2 (14191)
- Nilfisk Wet Dry Vacuums