Shop All Wet Dry Vacuums
Nilfisk
ATTIX 33 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE
Mfr # 107412122
Zoro # G7915525
Free Shipping & Returns
$951.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4260 l/min
- Amps 15
- Average Brush Life 1,100 hr
- Filter Type PTFE
- Hose Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # 107412122
- Zoro # G7915525
- Country of Origin Hungary
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/4" |
Hose Length | 13 ft. |
Tank Size | 8 gal |
Vacuum Hose Dia. | 1 1/4 in |
Power Cord Length | 25 ft |
Width | 15 1/8 in |
Height | 20 1/2 in |
Length | 22 1/4 in |
Vacuum Hose Length | 13 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 150 cfm, Static Pressure 148 in, Sound Level 69 dB, Tank Material Plastic, Tank Size 8 gal, Tank Dry Capacity 8 gal, Tank Wet Capacity 5 1/4 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 2, Peak Horsepower 1 1/2 hp, Power 1,000 W, Current 7.4 A, Voltage 120 V, Height 20 1/2 in, Length 22 1/4 in, Width 15 1/8 in, Average Brush Life 1,100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x2Ml, Clr (C202)
- SCRUBBING BUBBLES Mega Shower Foamer No Scent Bathroom Cleaner 20 oz Foam (70589)
- KRUD KUTTER Heavy Duty Cleaner, 32. OZ Trigger Spray Bottle, Mild (KR324)
- SWIFFER DRY MOP REFIL POLYS, 52PK (80375560)
- NILFISK Flexible Conductive Hose, Hose Dia. 31/64" (4072400233)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA, ULPA (01798180)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412176)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300477)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406622)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412178)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- Nilfisk Wet Dry Vacuums