Shop All Wet Dry Vacuums
Nilfisk
ATTIX 33 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE
Mfr # 107412120
Zoro # G7915455
product price: $818.00
/ea
Free Shipping & Returns
$818.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4260 l/min
- Amps 15
- Average Brush Life 1,100 hr
- Filter Type PTFE
- Hose Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107412120
- Zoro # G7915455
- UPC # 634746910233
- Country of Origin Hungary
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/4" |
Hose Length | 11 ft. |
Tank Size | 8 gal |
Vacuum Hose Dia. | 1 1/4 in |
Power Cord Length | 25 ft |
Height | 20 1/2 in |
Length | 22 1/4 in |
Width | 15 1/8 in |
Vacuum Hose Length | 11 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 150 cfm, Static Pressure 148 in, Sound Level 69 dB, Tank Material Plastic, Tank Size 8 gal, Tank Dry Capacity 8 gal, Tank Wet Capacity 5 1/4 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 2, Peak Horsepower 1 1/2 hp, Power 1,000 W, Current 8.3 A, Voltage 120 V, Height 20 1/2 in, Length 22 1/4 in, Width 15 1/8 in, Average Brush Life 1,100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Tool Wall Bracket, 16 1/2 in L, Orange (10117)
- TENNANT Squeegee, 3 3/8 in L, Red (9017813)
- SMC Booster Regulator, 3/8" RC Port (VBA20A-03GN)
- ETTORE Golden Glove Sleeve 22 Inch (51022)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406622)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412177)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107418440)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004229)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA, ULPA (01798180)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419096)
- BOSCH PRO+GUARD(TM) Dust Extractor, 1-3/8" Hose Dia., HEPA 300 cfm (GAS20-17AH)
- Nilfisk Wet Dry Vacuums