Shop All Vacuum and Blower System Accessories
Nilfisk
Antistatic Rubber Nozzle, 50mm
Mfr # 7-21080
Zoro # G6595631
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 50mm Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 7-21080
- Zoro # G6595631
- Country of Origin Italy
- Category Vacuum and Blower System Accessories
Details
Item | Antistatic Rubber Nozzle |
For Use With | 50mm Accessories |
Description
Antistatic Rubber Nozzle,50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Empty Canvas Case For 99Pr Tool Roll Kit (T99KN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8" (AN-2424)
- DEWALT 9" 10TPI 2X Recip Blade 5pk (DWA4179)
- J.W. WINCO JW Winco GN6336.12-50-M10-55-21 Hand Knob (6336.12-50-M10-55-21)
- NILFISK SS Extension Wand, 1-1/2" (107408074)
- MIDWEST FASTENER 1/2" x 11/16" Rubber Vacuum Caps 2PK (32752)
- MIDWEST FASTENER 3/16" x 5/8" Blue Vinyl Plastic Vacuum Caps 8PK (32753)
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB1F)
- DUSTLESS TECHNOLOGIES S Wand, 1.5" (Slurry Vac) (H0134)
- MIDWEST FASTENER 3/16" x 9/16" Rubber Vacuum Caps 10PK (32742)
- GREENLEE Piston Set-Emt Conduit (34317)
- Nilfisk Electrical Tools