Shop All Vacuum Accessories
Nilfisk
Antistatic Hose, 1-1/4", For Use w/ 12A503
Mfr # 30657
Zoro # G9074256
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/4 in
- Color Black
- Material Plastic
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 30657
- Zoro # G9074256
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/4 in |
Hose Length | 16 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
Item | Anti-Static Vacuum Hose |
For Use With | 12A503 |
Includes | Fittings |
Hose Product Grouping | Anti-Static Vacuum Hose |
Fits Vacuum Models | Attix 19 AS/E XC |
Description
Anti-Static Vacuum Hose, Hose Dia. 1 1/4 in, Hose Length 16 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Attix 19 AS/E XC, Color Black, Includes Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polypropylene (PREM510)
- GOJO 5,000 mL Personal Soaps Dispenser Refill, 2 PK (7572-02)
- REFRESH 2.0 Liquid, Enzymatic Concentrate, Ctrus, PK12 (2REF)
- NORAMCO TRASH BAG BLK 55G 100CT (RT-3858-XH)
- NILFISK Vacuum Tool Adapter (107409977)
- NILFISK Flexi Crevice Nozzle, 1-1/4in dia., Rubber (81140900)
- NILFISK Vacuum Accessory Kit (63214)
- NILFISK Coupler 1-37/64" Attachment Dia. (7-22223)
- NILFISK Vacuum Tool Kit (63216)
- NILFISK Inlet Reducer, 1-1/2 in. dia., Steel (7-22224)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 25Ft Hose with Cuffs (14291)
- Nilfisk Vacuum Accessories