Shop All Vacuum Accessories
Nilfisk
Aluminum Extension Tube, 31/64"
Mfr # 107402474
Zoro # G4016704
product price: $44.46
/ea
$44.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 31/64"
- Material Aluminum
- Length 20 in
- Width 1 1/2 in
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107402474
- Zoro # G4016704
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 31/64" |
Length | 20 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Depth | 20 in |
Diameter | 1 1/2 in |
Details
Material | Aluminum |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum |
Item | Extension Wands |
For Use With | Mfr. No. 136276, 136277 |
Fits Vacuum Models | VHS255, VT60, VT60A, VT60CR |
Attachment Product Grouping | Extension Wands |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Aluminum, Length 20 in, Width 1 1/2 in, Depth 20 in, Diameter 1 1/2 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VHS255, VT60, VT60A, VT60CR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Water-Soluble Deodorant, Mountain Air, 1 gal, PK4 (135800)
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply, White, Compact Case (451 Sheets/Roll, 20 Rolls/Case) (13135)
- PROTOCHEM LABORATORIES Lift Station Degreaser Citrus Concentrate, 30 gal., Drum (PC-133B-30)
- D-LEAD All Purpose Cleaner, 1 gal. Bottle, Unscented (3102ES-4)
- NILFISK Trolley Handle Kit (107413552)
- NILFISK Antistatic Hose, 1-1/4", For Use w/ 12A503 (30657)
- NILFISK Vacuum Accessory (4072000343)
- NILFISK Conical Filter Cartrigde, For Vacuum (4081701065)
- NILFISK Vacuum Accessory (7-22231)
- NILFISK Extension Wand, w/12A502-505 (302000529)
- TORNADO Suction Hose Dn 32 (K63911710)
- Nilfisk Vacuum Accessories