Nilfisk-Advance America

Nilfisk GD5 Back HEPA Vacuum, 1-1/3 Gallon Cap.


product price: $3,315.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The nilfisk gd 5 battery vacuum cleaner a complete battery operated solution with best in class upstream hepa filtration, leaving the need for cords and power outlets behind you. The gd 5 delivers long runtime, fast battery charge and easy to maneuver, lightweight design. 17.6 lb. With battery, 40 minute charge time, 1,000 full charge cycle lifetime. The backpack design will let you work with ease being compact and mobile, the nilfisk gd 5 battery will deal effectively with dust in facilities with limited space between seats, tables, and shelves. The machine is an ideal choice for cafes, restaurants, shops, cinemas, auditoriums and conference rooms, as well as transportation. When the going - and the dirt - gets tough, just turn on the boost function and extra suction power will be added to ensure an optimal cleaning performance. It all happens at a speed which cannot be matched by mains powered vacuum cleaners, and thanks to the best in class sound pressure level from just 60 db(a), daytime cleaning is an option worth considering. Adding to this extreme mobility, the machine has a long runtime and best in class charge time of only 40 minutes to ensure an extraordinary productivity. Switching between two 36v lithium batteries will enable you to work non-stop. Just put it on and get going features: maximum freedom and mobility thanks to the cordless and ergonomic backpack design high productivity with up to 60 minutes of runtime on a fully charged 36v lithium battery best in class charge time of only 40 minutes offers continuous cleaning with the use of two batteries safer cleaning environment for guests, visitors and the operator with no cord to trip over optimal performance with boost function adds suction power for heavy duty cleaning low sound pressure level enabling cost-effective daytime cleaning optional hepa filter available for optimized air quality

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.