Nikki Chu

Nikki Chu 5001101 Gramercy Tall Hammered Vase; Black


product price: $73.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nikki Chu
  • MFR # 5001101
  • Zoro # G703771631
  • UPC #
    849179039745
  • Country of Origin China
  • Category Vases

Description

Add drama and texture to your decor with the tall Gramercy Hammered Vase. Made from black hammered sheet metal, this decorative vase will look striking holding a floral bouquet. Sleek black finish. Geometric pattern design.

ADD SOPHISTICATED STYLE - These hammered black metal pieces are elegant and modern. They bring a sophisticated look to your table or decor that is unmatched. Add a simple table runner to your table for a timeless look.

A VARIETY OF DESIGNS - This line offers a variety of designs from Mid Century Modern to a more Rustic Farmhouse feel. These designs fit with almost any home decor to add fashion and timeless style.

DESIGN PHILOSOPHY - to create spaces that are personalized, comfortable, and yet stylish, with touches of glamour. Interiors are accented by distinctive pieces, eclectic finds with a sense of timeless style. Mix modern lines with updated and simplified ethnic patterns to create her unique vision.

Features
  • DECOR MEASUREMENTS - This vase has a 5" diameter and is 16" tall
  • EASY CARE - Wipe with a damp cloth when needed
Specifications
  • Color: Black
  • Material(s): Metal - Sheet
  • Dimension: 5.00" x 5.00" x 16.00"
  • Weight: 2.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.