Nikki Chu 5001058 Iberia Vase; Black & Gold
Mfr # 5001058
Zoro # G703771525
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Iberia Black and Gold Vase offers modern appeal with its striking matte black finish, gold line detailing, and narrow mouth. Contemporary gold line detailing. Matte black finish.
MIX & MATCH decor PIECES - Add these pieces to a shelf, ledge or the top of your table. The mix and match decor pieces can bring together your unique look without compromising the "style" of the collection.
A VARIETY OF DESIGNS - This line offers a variety of designs from Mid Century Modern to a more Rustic Farmhouse feel. These designs fit with almost any home decor to add fashion and timeless style.
DESIGN PHILOSOPHY - to create spaces that are personalized, comfortable, and yet stylish, with touches of glamour. Interiors are accented by distinctive pieces, eclectic finds with a sense of timeless style. Mix modern lines with updated and simplified ethnic patterns to create her unique vision.
Features- DCOR MEASUREMENTS - This vase measures 5.75 inches in diameter and 20 inches tall
- EASY CARE - Wipe with a damp cloth when needed
- Color: Black & Gold
- Material(s): Porcelain
- Dimension: 5.75" x 5.75" x 20.00"
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BN/W)
- PRESTIGE 15.40" W Pedestal, White, Choc, Antigua, Antigua (99620-2152)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- UNIQUEWISE Tall 33" Inch Modern Bamboo Narrow Trumpet Floor Vase, Gold Small (QI003889.GD.S)
- ELK HOME Oria Vase - Small (S0016-10123)
- AFS 3" Plastic Cone - Round Bottom Vase: Bronze (case of 36) (5013)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- ELK HOME Allred Vase (H0807-9237)
- UNIQUEWISE Tall Decorative Contemporary Bamboo Display Floor Vase Cylinder Shape, 30 Inch Red (QI004157.R)
- Nikki Chu Vases