Nikki Chu 5001046 Bicocca Wall Mirror with Black Trim; Blue
Mfr # 5001046
Zoro # G003939946
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nikki Chu
- MFR # 5001046
- Zoro # G003939946
- UPC # 849179039813
- Country of Origin China
- Category Decorative Mirrors
Description
With its contemporary white frame with black trim line in an unique arch shape, the Bicocca Wall Mirror will make any space look a little more high fashion.
PERFECT IN ANY ROOM - Add depth and light to any room in your home or office space by incorporating a mirror. A correctly placed mirror creates a sense of balance and warmth to add to any room or space.
A VARIETY OF DESIGNS - This line offers a variety of designs from Mid Century Modern to a more Rustic Farmhouse feel. These designs fit with almost any home decor to add fashion and timeless style.
DESIGN PHILOSOPHY - to create spaces that are personalized, comfortable, and yet stylish, with touches of glamour. Interiors are accented by distinctive pieces, eclectic finds with a sense of timeless style. Mix modern lines with updated and simplified ethnic patterns to create her unique vision.
Features- EASY CARE - Wipe frame with a microfiber cloth for dusting. Mirror can be cleaned with ammonia free glass cleaner
- MIRROR MEASUREMENTS - This mirror measures 23.25" wide and 31" tall.
- Color: Blue
- Material(s): Wood - Mdf, Wood - Pine, Mirror
- Dimension: 23.25" x 0.50" x 31.00"
- Weight: 5.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Metabox C-15 3/4 Extension Sides Narrow 16 in. White Set (320N4000C15)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- WEXLEY HOME Down Alternative Comforters, White, Twin (130116)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20209B)
- PARIS MIRROR Harmony Lighted Bathroom Mirror with 3000K (HARM32323000)
- H2H Metal Octagon Wall Mirror with Frame, Metallic Silver (H22674337)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (I 3359)
- INFINITY INSTRUMENTS French Country Floral - H 24" W 16" Antique White Glass Decorative Frame (15431)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mirror (AWAA1320)
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- INFINITY INSTRUMENTS Sonore - H 30" x W 24” Antique Gold Decorative Frame Wall Mirror (15384AG)
- Nikki Chu Decorative Mirrors