Nikki Chu 5001039 Santa Barbara Round Gold Accent Table; Blue
Mfr # 5001039
Zoro # G703685440
Product Information
- Brand Nikki Chu
- MFR # 5001039
- Zoro # G703685440
- UPC # 849179039240
- Country of Origin China
- Category Accent Furniture and Storage
Description
The Santa Barbara Gold Accent Table offers laid back sophistication with a white wash finish wood table top and a modern gold cage base. Round wood table top with white finish. Modern gold iron cage base. Bright gold and white color combination.
PERFECT IN ANY ROOM - A timeless and sophisticated side table to dress up your room, office, entry, living room and more. A side table is a quick and easy way to add some depth and texture in a room at a low cost. Freshen up your space and add a functional piece.
A VARIETY OF DESIGNS - This line offers a variety of designs from Mid Century Modern to a more Rustic Farmhouse feel. These designs fit with almost any home decor to add fashion and timeless style.
DESIGN PHILOSOPHY - to create spaces that are personalized, comfortable, and yet stylish, with touches of glamour. Interiors are accented by distinctive pieces, eclectic finds with a sense of timeless style. Mix modern lines with updated and simplified ethnic patterns to create her unique vision.
Features- SIDE TABLE MEASUREMENTS - This table has a 20" diameter tabletop and stands 23" tall
- EASY CARE - Wipe with a damp cloth when needed
- Color: Blue
- Material(s): Wood - Mdf, Veneer Board, Iron
- Dimensions: 20.00" x 20.00" x 23.00"
- Weight: 15.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Curtain Strip, 84" L, 0.08" Thick (401SA8080084)
- VIVE HEALTH Knee Pillow White (CSH1042WHT)
- FLASH FURNITURE King, Bedford Headboard, Brown Fabric (HG-HB1704-K-DBR-GG)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- KETCHAM 18" x 24" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (174PE)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Large (QI003512L)
- HOME BASICS Home Basics Faux Marble Multi-Purpose Foldable Table, Black (ZOR96312)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003314)
- ELK STUDIO Vieux Carre Cabinet (17139)
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- Nikki Chu Accent Furniture and Storage