Nikki Chu 5001024 Nala Let It Come Coir Doormat; Blue
Mfr # 5001024
Zoro # G503701050
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nikki Chu
- MFR # 5001024
- Zoro # G503701050
- UPC # 849179039172
- Country of Origin China
- Category Entrance Mats
Description
The Nala "Let it Come" Coir Doormat will ensure no bad vibes enter your home. Its black background and light print add an eye-catching contrast that is sure to get noticed. Thick and durable coir base. Slip-resistant PVC backing.
100% COCONUT COIR FIBER - A strong natural occurring fiber used to create stiff bristles perfect for scraping dirt and mud from shoes and boots; Natural fiber cells absorb water, captures dirt and debris keeping your floors safe from outdoor grime.
PERFECT SIZE FOR YOUR ENTRYWAY/PORCH - Doormat measures 18x30" and is 1/2" thick providing a lower profile to prevent tripping and provide an easy door clearance; Non-Slip PVC backing to prevent slipping and to keep your rug in place.
PLACE BEFORE EVERY EXTERIOR DOOR - These durable rugs aren't just for your front porch or entry way, use on patios, in a garage, laundry room, mud porch, entryway - any entry or exit with high traffic would benefit from these indoor/outdoor rugs.
A VARIETY OF DESIGNS - This line offers a variety of designs from Mid Century Modern to a more Rustic Farmhouse feel. These designs fit with almost any home decor to add fashion and timeless style.DESIGN PHILOSOPHY - to create spaces that are personalized, comfortable, and yet stylish, with touches of glamour. Interiors are accented by distinctive pieces, eclectic finds with a sense of timeless style. Mix modern lines with updated and simplified ethnic patterns to create her unique vision.
Specifications- Color: Blue
- Material(s): Pvc, Coir
- Dimensions: 30.00" x 18.00" x 0.50"
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 14 Men's Steel Rubber Boot, Black (8990800)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT XL 25/Cs (10039)
- PRESCO Presco Striped Flagging Tape (SWR-373)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 2 ft. W x 3 ft. L (OE 0023GY)
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 36 in x 72 in - Black Non-Slip Borders (03-189)
- ELMERS X-ACTO Self-Healing Cutting Mats, Gray, 12" W x 18" L (EPIX7761)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100102436NP)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- RUBBER-CAL "Modern Landscape" Contemporary Doormat, 24 by 57-Inch (10-106-035P)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 15 ft Black Rubber Roll (03-167-CO-P)
- Nikki Chu Entrance Mats