Nikki Chu 5001018 Charles Rooster Coir Doormat; Blue
Mfr # 5001018
Zoro # G203701138
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nikki Chu
- MFR # 5001018
- Zoro # G203701138
- UPC # 849179039110
- Country of Origin China
- Category Entrance Mats
Description
The Charles Rooster Coir Doormat offers a stunning interpretation of classic and contemporary design, making it a versatile piece for both rustic and modern decor. Thick and durable coir base. Slip-resistant PVC backing.
100% COCONUT COIR FIBER - A strong natural occurring fiber used to create stiff bristles perfect for scraping dirt and mud from shoes and boots; Natural fiber cells absorb water, captures dirt and debris keeping your floors safe from outdoor grime.
PERFECT SIZE FOR YOUR ENTRYWAY/PORCH - Doormat measures 24 inches by 36 inches and is 1/2" thick providing a lower profile to prevent tripping and provide an easy door clearance. Non-Slip PVC backing to prevent slipping and to keep your rug in place.
PLACE BEFORE EVERY EXTERIOR DOOR - These durable rugs aren't just for your front porch or entry way, use on patios, in a garage, laundry room, mud porch, entryway - any entry or exit with high traffic would benefit from these indoor/outdoor rugs.
A VARIETY OF DESIGNS - This line offers a variety of designs from Mid Century Modern to a more Rustic Farmhouse feel. These designs fit with almost any home decor to add fashion and timeless style. DESIGN PHILOSOPHY - to create spaces that are personalized, comfortable, and yet stylish, with touches of glamour. Interiors are accented by distinctive pieces, eclectic finds with a sense of timeless style. Mix modern lines with updated and simplified ethnic patterns to create her unique vision.
Specifications- Color: Blue
- Material(s): Pvc, Coir
- Dimensions: 36.00" x 24.00" x 0.50"
- Weight: 6.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Scallop Round Tags, Textured, 2-1/, PK90 (80511)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (8EL19)
- BRADY SINGLE POLE CLAMP ON BREAKER LOCKOUT, PK6 (65810)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 /40 KD Blue)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108671729)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (106573048)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft - Silver (03-W266)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121401729)
- DWELLINGDESIGNS Indoor Mat- Nylon Carpet- Rubber Back- 3ft.x5ft.- Gray (DW824321)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (49Y283)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- Nikki Chu Entrance Mats