Shop All Golf Apparel & Equipment
This Product is Discontinued
Nike
Flex Flat Front Core Men's Shorts-Khaki/32 (Discontinued)
Mfr # 833222-235
Zoro # G9274630
This Product is Discontinued
Key Features
- Gender Men
- Size 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nike
- MFR # 833222-235
- Zoro # G9274630
- UPC # 91209021415
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 32" |
Details
Gender | Men |
Item | Golf Shorts |
Description
Move in total comfort in the Men's Nike Flex Flat Front Core golf short. Ultra-soft brushed fabric is powered by dri-fit technology to help you stay dry and comfortable on and off the course. The fit is relaxed through the legs so you can move without restriction. 10.5" inseam.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.