Shop All Task Lighting
Nik Light
Task Light, 20W, LED, 2,600 lm, IP65, 17.13
Mfr # IR-LED-COB-M
Zoro # G508789619
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 40,000 hr
- Color Temperature 6000K
- Lighting Technology LED
- Maximum Brightness 2,600 lm
- Resistance Properties Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nik Light
- MFR # IR-LED-COB-M
- Zoro # G508789619
- Country of Origin Italy
- Category Task Lighting
Dimensions
Base Depth | 6 3/8 in |
Overall Height | 17.13 in |
Head Diameter | 130 mm |
Base Diameter | 70 mm |
Power Cord Length | 2 m |
Details
Item | Task Light |
Lamp Life | 40,000 hr |
Color Temperature | 6000K |
Lighting Technology | LED |
Maximum Brightness | 2,600 lm |
Resistance Properties | Water Resistant |
Beam Angle | 60 Degrees |
Operating Voltage | 100 to 240V AC |
Arm Adjustability | Horizontal & Vertical Swivel |
Electrical Connection Type | Plug |
Bulb Wattage | 20W |
Arm Reach | 22.05 in |
Mount Type | Screw-Down Base |
Arm Design | Articulating |
IP Rating | IP65 |
Description
Task Light, Arm Reach 22.05 in, Arm Design Articulating, Bulb Wattage 20W, IP Rating IP65, Lighting Technology LED, Maximum Brightness 2,600 lm, Mount Type Screw-Down Base, Operating Voltage 100 to 240V AC, Power Cord Length 2 m, Arm Adjustability Horizontal & Vertical Swivel, Base Diameter 70 mm, Color Rendering Index Not Applicable, Color Temperature 6000K, Electrical Connection Type Plug, Head Diameter 130 mm, Base Depth 6 3/8 in, Beam Angle 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO White 6 in. W Aluminum LED Recessed Light Trim 15.7 W (HLC6099301EWH6B)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 14/2, 10 Light (GL100142MPC)
- SATCO 7.5 W CA5 Incandescent - Frost - 1500 Hours - 35L - Candelabra Base - 120V (S3242)
- OTTLITE Wellness Series Capture ClipOn LED Ring Light (CSJ36G5W)
- ENERGIZER Energizer Battery Operated LED Utility Touch Light (36521)
- AGILUX 1800 (2x900) Lumen 24V Portable LED Work Task Light, 12-33in Adjustable Mini Stand 18in Black (WL1812-02)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503)
- WALDMANN LIGHTING CO Waldmann WLA LED Workstation Light, 3000/850/T, 120-277V, 37W, 35.4in (113475000-00704990)
- LORELL Lamp, Floor, Led, Linenshade (99967)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- Nik Light Task Lighting