Shop All Handheld Flashlights
Nightstick
Tactical Flashlight
Mfr # TAC-410XL
Zoro # G105929142
Sold in multiples of 2 for $177.18
Free Shipping & Returns
$177.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Body Color Black
- Rechargeable Yes
- Charging Time 4 hr
- Lamp Life 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nightstick
- MFR # TAC-410XL
- Zoro # G105929142
- UPC # 017398804189
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | 18650 |
Overall Length | 6 1/4 in |
Alternate Battery Size | CR123 |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 in |
Description
Tactical Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 205 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 4.9 oz, Charger Style Included AC/DC Charger Cords, Alternate Battery Size CR123, Includes Charger No, Beam Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 200a23/rs 130v replacement light bulb lamp (200A23/RS 130V OSRAM SYLVANIA)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- NVENT CADDY Clip, F/Grid Size 9/16 x 5/16 In, PK10 (IDS95)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 3000K Warm Wht, 6PK (40980-SU)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420BA)
- NIGHTSTICK Black Rechargeable LED Lithium Ion (Li-Ion) Proprietary, 650 lm (NSR-9614XL)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GA)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GMA)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GM)
- NIGHTSTICK Black No 150 lm (NSP-1174-K01)
- SUREFIRE Black No 1,200 lm (EDCL2-T)
- Nightstick Handheld Flashlights