Shop All Handheld Flashlights
Nightstick
Red No 200 lm
Mfr # XPP-5418RX
Zoro # G2384833
product price: $32.45
/ea
Sold in multiples of 4 for $129.80
$129.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 200
- Number of Batteries 3
- Flashlight Battery Size AA
- Rechargeable No
- Run Time on High Setting 10.5 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPP-5418RX
- Zoro # G2384833
- UPC # 017398806213
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 5.6" |
Body Dia. | 1.4" |
Battery Size | AA |
Overall Length | 5 5/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Red, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 143 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 10.5 hr, Weight with Batteries 5.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY XPH30R Rechargeable & Adjustable Focusing Pure Beam Head Lamp (CO572381)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/950/P/E26/ND 6/1FB T20)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ILC Replacement for Light Bulb / Lamp G36t6l/4 replacement light bulb lamp (G36T6L/4 LIGHT BULB / LAMP)
- NIGHTSTICK Green No 200 lm (XPP-5418GX)
- NIGHTSTICK Orange No Led General Purpose Handheld Flashlight, 270 lm (NSP-1260)
- NIGHTSTICK Tactical Flashlight (TAC-510XL)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GXA)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420B)
- NIGHTSTICK Intrinsically Safe Angle Light (XPP-5566GX)
- LARSON ELECTRONICS Larson Electronics HL-85-HID-GREEN-5 15 Million Candlepower Handheld Spotlight with 5 in. Green Hunting Lens; Spot & Flood Combo (HL-85-HID-GREEN-5)
- Nightstick Handheld Flashlights