Shop All Headlamps
Nightstick
Red AA, 200
Mfr # XPP-5418RX-K01
Zoro # G2384781
product price: $41.45
/ea
Sold in multiples of 4 for $165.80
$165.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 200
- Lumens 200
- Number of Batteries 3
- Flashlight Battery Size AA
- Body Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPP-5418RX-K01
- Zoro # G2384781
- UPC # 017398806220
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AA |
Length | 5.6" |
Body Dia. | 1.4" |
Battery Size | AA |
Overall Length | 5 5/8 in |
Alternate Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Red, Body Material Nylon, Number of Light Output Modes 1, Maximum Beam Distance 143 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 10.5 hr, Series X-Series, Weight with Batteries 5.4 oz, Alternate Battery Size AA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Tripod, for LED Scene, Area Lights (1514-TRIPOD)
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-850/MF54/G/R17d 10/1)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21273)
- HUBBELL OUTDOOR LIGHTING Photocontrol 120V, 3" L x 3" W x 2" H (PTL-1)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5466R)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5453G)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- NIGHTSTICK Headlamp, Low Profile, w/Clip/Mount (XPP-5460GCX)
- NIGHTSTICK Headlamp, General Purpose, Green (XPP-5454G)
- NIGHTSTICK Headlamp, w/Hard Hat Clip/Mount (XPP-5454GC)
- KOEHLER BRIGHTSTAR Industrial Headlamp, LED, Hi-Vis Green, Lumens: 125/15 (200511)
- Nightstick Headlamps