Shop All Mini and Specialty Flashlights
Nightstick
Pocket Flashligh, LED, Red, PK4
Mfr # NSP-1400R
Zoro # G9741448
product price: $11.09
/ea
Sold in multiples of 4 for $44.36
$44.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AAA
- Flashlight Grouping Type Dual Flashlight
- Number of Batteries 2
- Lumens Range 25 to 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # NSP-1400R
- Zoro # G9741448
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.3 in |
Manufacturers Warranty Length | 1 yr |
Body Dia. | 1.1 in |
Manufacturer Warranty Length | 1 yr |
Body Diameter | 1 1/8 in |
Overall Length | 5 1/4 in |
Battery Size | AAA |
Overall Height | 5 1/4 in |
Description
Dual Light Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Red, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 50 m, Maximum Brightness 90 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 2.2 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast (IMH-100-D-LF)
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- NIGHTSTICK Yellow / Black LED Traffic Wand, AAA (NSP-1634)
- NIGHTSTICK Industrial IS Penlight, LED, Green (XPP-5410G)
- NIGHTSTICK Pocket Flashlight, LED, 100 lm (MT-100)
- NIGHTSTICK Pocket Flashlight, LED, Black, PK4 (NSP-1400B)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK2 (AA-WHITE-2)
- LIFE+GEAR FLASHLIGHT, RADIO, CRANK, USB (DCYLG3860675RED)
- KLEIN TOOLS Rechargeable Waterproof LED Pocket Light with Lanyard (56411)
- Nightstick Mini and Specialty Flashlights