Shop All Headlamps
Nightstick
Low Profile Head Lamp, LED, 450 lm
Mfr # NSP-4616B
Zoro # G9823530
product price: $57.99
/ea
Sold in multiples of 2 for $115.98
$115.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lumens 250/125(Spotlihght), 250/125(Floodlight), 450/250(Dual-Light)
- Flashlight Battery Size AA
- Flashlight Grouping Type Spotlight, Floodlight
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # NSP-4616B
- Zoro # G9823530
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AA |
Details
Lamp Type | Led |
Lumens | 250/125(Spotlihght), 250/125(Floodlight), 450/250(Dual-Light) |
Flashlight Grouping Type | Spotlight, Floodlight |
Bulb Technology | LED |
Body Color | Black |
Number of Batteries | 3 |
Casing Material | Glass Filled Nylon Polymer |
Item | Low Profile Head Lamp,LED,450 lm,PK2 |
Description
Low Profile Head Lamp,LED,450 lm,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (604 WWH)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1157NA-2PK)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- ILC Replacement for Satco S4196 replacement light bulb lamp (S4196 SATCO)
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- NIGHTSTICK Black Helmet Mounted Dual Light Flashlight, Lithium CR123, 220lm (NSP-4650B)
- NIGHTSTICK Intrinsically Safe Headlamp, LED (XPP-5456G)
- NIGHTSTICK Intrinsically Safe Headlamp, LED, Lumens: 90/50 (XPP-5450G)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5453G)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- ZORO SELECT Headlamp, General Purpose, LED (492T31)
- Nightstick Headlamps