Shop All Hanging Work Lights
Nightstick
Intrinsically/Safe Dual Flashlight, LED
Mfr # XPP-5422GX
Zoro # G9823445
product price: $38.29
/ea
Sold in multiples of 4 for $153.16
$153.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series X
- Includes Removable Lanyard
- Number of Batteries 3
- Special Features Multifuel
- Standards ATEX, cETLus, IECEx, INMETRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPP-5422GX
- Zoro # G9823445
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Overall Length | 7 in |
Alternate Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | AA |
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Black, Green, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 187 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 6.9 oz, Alternate Battery Size AA, Beam Color White, Includes Secondary Light Yes, Drop Rating 2 m, Intrinsically Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON String Light Commercial Grade, E-Lite, w/, CRI: 0 (143100-LED)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528G)
- HALO Rl56 Series (RL56TRMSNB)
- ILC Replacement for TCP 18220 replacement light bulb lamp (18220 TCP)
- NIGHTSTICK Rechargeable Work Light, LED, 1000 lm (NSR-1514)
- NIGHTSTICK Rechargeable Work Light, LED, w/Stand/Case (NSR-1514C)
- NIGHTSTICK Dual Light Lantern, Rechargeable, Green (XPR-5580G)
- NIGHTSTICK Intrin/Safe Dual Flashlight, w/Magnets (XPP-5422GMX)
- NIGHTSTICK Rechargeable Flashlight, LED, Black (NSR-9924XL)
- NIGHTSTICK NIGHTSTICK LED Task Light (NSR-2166R)
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 12/3, 10 Light (GL100123MPC)
- Nightstick Hanging Work Lights