Shop All Lanterns
Nightstick
Intrinsically Safe Lantern
Mfr # XPR-5584GMX
Zoro # G505810927
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Rechargeable Yes
- Body Color Green/Black
- Application Automotive, Fire, Hazardous Location, Industrial, Rescue
- Charging Time 8 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nightstick
- MFR # XPR-5584GMX
- Zoro # G505810927
- UPC # 017398807586
- Country of Origin China
- Category Lanterns
Dimensions
Overall Width | 4 1/4 in |
Battery Size | 18650 |
Overall Height | 5 7/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 7 1/2 in |
Description
Intrinsically Safe Lantern, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Green/Black, Body Material Polypropylene, Maximum Beam Distance 237 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 13 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lithium Ion, Beam Color Green, Beam Focus Fixed, Beam Pattern Spot, Drop Rating 2 m, Handle Shape Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Coyote Yes 1,000 lm lm (88811)
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-CW-EDU-ELL14)
- SATCO 15 W T6 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (S3910)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582GX)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5586GX)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582RX)
- V & O Kerosene Lantern Blue (200-30060)
- STREAMLIGHT Industrial Lantern, LED, 7.25" L, Tan Body (44931)
- COLEMAN Powerhouse Dual Fuel Lantern (3000004255)
- KOEHLER BRIGHTSTAR Lantern, LED, Orange (08050)
- Nightstick Lanterns