Shop All Lanterns
Nightstick
Intrinsically Safe Lantern
Mfr # XPR-5582RX
Zoro # G805810962
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Rechargeable Yes
- Includes Shoulder Strap, Light
- Drop Rating 2 m
- Application Automotive, Fire, Hazardous Location, Industrial, Rescue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPR-5582RX
- Zoro # G805810962
- UPC # 017398806824
- Country of Origin China
- Category Lanterns
Dimensions
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | 18650 |
Overall Width | 4 1/4 in |
Overall Height | 5 7/8 in |
Overall Length | 7 1/2 in |
Description
Intrinsically Safe Lantern, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Red, Body Material Polymer, Maximum Beam Distance 552 m, Maximum Brightness 1,750 lm, Run Time at Maximum Brightness 5 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lithium Ion, Beam Color Green, Beam Focus Adjustable, Beam Pattern Spot, Drop Rating 2 m, Handle Shape Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Daybrite Deb-5 (DEB-5 DAYBRITE)
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- ILC Replacement for Victory Lighting Zw4s15w-z135 replacement light bulb lamp (ZW4S15W-Z135 VICTORY LIGHTING)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B432I277L (B432I277L)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582GX)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5584GMX)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5586GX)
- WHOLE-IN-ONE Ellipse Glass Oil Lamp (WH149808)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 1.2 lb (2363-20, 48-11-1820)
- SONA ENTERPRISES 3Pc Camping Light Set Collapsable Lantern, Head Lamp Flashlight in Blue (FL806-3BL)
- KODIAK 3000 Lumen Lantern (K-KAMPER3K-4/8)
- Nightstick Lanterns