Shop All Handheld Flashlights
Nightstick
Intrinsically Safe Handheld Flashlight
Mfr # XPP-5420B
Zoro # G405848716
product price: $33.89
/ea
Sold in multiples of 4 for $135.56
$135.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 3
- Body Color Black
- Rechargeable No
- Drop Rating 2 m
- Peak Beam Intensity 7,500 cd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPP-5420B
- Zoro # G405848716
- UPC # 017398800921
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/2 in |
Overall Length | 7 in |
Description
Intrinsically Safe Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 180 m, Maximum Brightness 160 lm, Run Time at Maximum Brightness 14 hr, Weight with Batteries 7.3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 110 lm (10022)
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Black (NEB-POC-0001)
- RECYCLEPAK Small 4Ft Fluorescent Lamp Recycling Box (SUPPLY-098-SWS)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (381-1PK)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GMA)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GM)
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568GX)
- NIGHTSTICK Dual Flashlight, Poly Res, Green, 120lm (XPP-5414GX-K01)
- NIGHTSTICK Red Rechargeable Led Proprietary, 650 lm lm (NSR-9920XL)
- NIGHTSTICK Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 650 lm lm (NSR-9944XL)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- Nightstick Handheld Flashlights