Shop All Handheld Flashlights
Nightstick
Intrinsically Safe Angle Light
Mfr # XPP-5566GX
Zoro # G805909727
product price: $78.69
/ea
Sold in multiples of 2 for $157.38
Free Shipping & Returns
$157.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 3
- Rechargeable No
- Body Material Nylon
- Drop Rating 2 m
- Peak Beam Intensity 40,256 cd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPP-5566GX
- Zoro # G805909727
- UPC # 017398806282
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AA |
Overall Width | 2 5/8 in |
Overall Length | 6 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Alternate Battery Size | Proprietary |
Description
Intrinsically Safe Angle Light, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Green/Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 401 m, Maximum Brightness 205 lm, Run Time at Maximum Brightness 11 hr, Weight with Batteries 11.1 oz, Alternate Battery Size Proprietary, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-840/MF21/G 25/1)
- STREAMLIGHT Mount Plastic, Tan (14155)
- ADVANCE PHILIPS ADVANCE 30 Watts, 1 Lamps, Electronic Ballast (ICN-132-MC)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GXA)
- NIGHTSTICK Black No Led 150 lm (NSP-1170)
- NIGHTSTICK Red No 200 lm (XPP-5418RX)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GMA)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422BA)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5414GX)
- PRIME-LINE 9 LED Aluminum Flashlight Set Single Pack (E000014)
- Nightstick Handheld Flashlights