Shop All Headlamps
This Product is Discontinued
Nightstick
Industrial Headlamp, LED, Black, Lumens: 80/55/40 (Discontinued)
Mfr # NSP-4604B
Zoro # G9741457
This Product is Discontinued
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 80/55/40
- Flashlight Battery Size AAA
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # NSP-4604B
- Zoro # G9741457
- UPC # 017398801874
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 1.7 in |
Battery Size | AAA |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 3/4 in |
Description
Industrial Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Body Color Black, Body Material Plastic, Number of Light Output Modes 3, Maximum Beam Distance 50 m, Maximum Brightness 80 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 3.7 oz, Rechargeable No, Drop Rating 2 m, Mount Type Strap, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.