Nightstick

Ind Pocket Flashlight, LED, Black, PK4 (Discontinued)


Key Features

  • Lamp Type LED
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Mini-TAC Pro Light
  • Number of Batteries 2
  • Lumens Range 30 to 100
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Flashlight Battery Size AAA
Length 5.5 in

Description

Industrial Penlight, Flashlight Grade Industrial, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Length 5.5 in, Lumens Range 100 to 249, Maximum Lumens Output 100, 100/60/30 Lumens, Run Time on High Setting 1.5 hr, Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 1.5/4.5 hr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.