Shop All Headlamps
Nightstick
Helmet Light with Helmet Mount
Mfr # XPP-5465R
Zoro # G105929067
product price: $108.99
/ea
Sold in multiples of 2 for $217.98
Free Shipping & Returns
$217.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Color Red
- Includes Allen Key, Light
- Overall Height 3 1/4 in
- Overall Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPP-5465R
- Zoro # G105929067
- UPC # 017398807135
- Country of Origin China
- Category Headlamps
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 1 1/8 in |
Overall Length | 3 1/4 in |
Battery Size | CR123 |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 3 1/4 in |
Description
Helmet Light with Helmet Mount, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 2, Includes Charger No, Beam Pattern Spot, Body Color Red, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 218 m, Maximum Brightness 360 lm, Run Time at Maximum Brightness 4.5 hr, Weight with Batteries 7.2 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Adjustable, Drop Rating 2 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- ILC Replacement for Starrett Precision 8d10 replacement light bulb lamp (8D10 STARRETT PRECISION)
- DORCY 100 Lumen LED Penlight, 2 AAA Batteries (Included), Silver (411218)
- SUNPARK Mini LED Pendant Light Fixture, Opal Glass (P117-1-62-E26 (No Bulb))
- NIGHTSTICK Headlamp, General Purpose, Green (XPP-5454G)
- NIGHTSTICK Green AA, 200 (XPP-5418GX-K01)
- NIGHTSTICK Headlamp, Low Profile, w/Clip/Mount (XPP-5460GCX)
- NIGHTSTICK Polymer Dual-Light Headlamp (NSP-4602B)
- NIGHTSTICK Black Helmet Mounted Dual Light Flashlight, Lithium CR123, 220lm (NSP-4650B)
- NIGHTSTICK Headlamp, w/Hard Hat Clip/Mount (XPP-5454GC)
- EMI Headlamp, LED, Beam Distance 35/25m (204)
- Nightstick Headlamps