Shop All Headlamps
Nightstick
Headlamp, w/Hard Hat Clip/Mount
Mfr # XPP-5454GC
Zoro # G2384763
product price: $39.65
/ea
Sold in multiples of 4 for $158.60
$158.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rechargeable No
- Body Color Green
- Number of Batteries 3
- Drop Rating 2 m
- Light Output Modes High, Low, Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPP-5454GC
- Zoro # G2384763
- UPC # 017398804509
- Country of Origin China
- Category Headlamps
Dimensions
Overall Width | 2 5/8 in |
Alternate Battery Size | AAA |
Battery Size | AAA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Height | 2 1/8 in |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Green, Body Material Polymer, Number of Light Output Modes 5, Maximum Beam Distance 82 m, Maximum Brightness 160 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 3.4 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Work Light, 3000 lm, Rectangular, LED, 10" H (MTBL-10-A)
- ATLITE - EMERGENCY Polycarb, Led 9.6 V Remote, 1 Head, Wh (RFLED401)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Mlt Bx25 (BU25LEDFC9-TMUA)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8532)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5553G)
- NIGHTSTICK Intrinsically Safe Headlamp, LED, Lumens: 90/50 (XPP-5450G)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5562GX)
- NIGHTSTICK Green AA, 200 (XPP-5418GX-K01)
- NIGHTSTICK Headlamp, Low Profile, w/Clip/Mount (XPP-5460GCX)
- NIGHTSTICK Head Lamp, LED, Spotlight/Floodlight (NSP-4606B)
- MAKITA 18V LXT® LED Headlamp (DML800)
- Nightstick Headlamps