Shop All Headlamps
Nightstick
Headlamp, Low Profile, w/Clip/Mount
Mfr # XPP-5460GCX
Zoro # G2384809
Sold in multiples of 2 for $134.90
$134.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Body Color Green
- Number of Batteries 3
- Lamp Life 50,000 hr
- Switch Type Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nightstick
- MFR # XPP-5460GCX
- Zoro # G2384809
- UPC # 017398806053
- Country of Origin China
- Category Headlamps
Dimensions
Alternate Battery Size | AAA |
Overall Length | 3 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Width | 1 1/2 in |
Battery Size | AAA |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Green, Body Material Polymer, Number of Light Output Modes 5, Maximum Beam Distance 106 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 5.8 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf13ds/827/eco/rp/1 replacement light bulb lamp (CF13DS/827/ECO/RP/1 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 25229ge replacement light bulb lamp (25229GE)
- FEIT ELECTRIC LED BULB A15 E26 75W SW 2PK (BPA1575927WFIL2)
- ELCO LIGHTING 4 New Construction IC Airtight Housing" (EL490ICA)
- NIGHTSTICK Polymer Dual-Light Headlamp (NSP-4602B)
- NIGHTSTICK Intrinsically Safe Headlamp, LED, Lumens: 90/50 (XPP-5450G)
- NIGHTSTICK Black Helmet Mounted Dual Light Flashlight, Lithium CR123, 220lm (NSP-4650B)
- NIGHTSTICK Green AA, 200 (XPP-5418GX-K01)
- NIGHTSTICK Head Lamp, LED, Spotlight/Floodlight (NSP-4606B)
- NIGHTSTICK Dual Light Headlamp, w/Clip and Mount (NSP-4608BC)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61421)
- Nightstick Headlamps