Shop All Headlamps
Nightstick
Headlamp, General Purpose, Green
Mfr # XPP-5454G
Zoro # G1925557
Sold in multiples of 4 for $184.76
$184.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 170/17
- Flashlight Battery Size AAA
- Flashlight Grade General Purpose
- Body Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nightstick
- MFR # XPP-5454G
- Zoro # G1925557
- UPC # 017398804271
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Overall Width | 2 5/8 in |
Battery Size | AAA |
Alternate Battery Size | AAA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 2 1/8 in |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Green, Body Material Polymer, Number of Light Output Modes 3, Maximum Beam Distance 82 m, Maximum Brightness 160 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 3.3 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Multi-angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- ILC Replacement for Light Bulb / Lamp Fcl/t4/12w/daylight replacement light bulb lamp (FCL/T4/12W/DAYLIGHT LIGHT BULB / LAMP)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Wtrproof (LED-1936-120V)
- ILB GOLD Lamp Socket, 2 Pin, Replacement For Light Bulb / Lamp 64633 Socket: (64633 SOCKET)
- NIGHTSTICK Intrinsically Safe Headlamp, LED, Lumens: 90/50 (XPP-5450G)
- NIGHTSTICK Intrinsically Safe Headlamp, LED (XPP-5452G)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- NIGHTSTICK Low-Profile Dual-Light Headlamp, Green (XPP-5462GX)
- NIGHTSTICK Head Lamp, LED, Spotlight/Floodlight (NSP-4606B)
- DORCY Life+Gear 30 lm Red LED Crank Radio/Flashlight (LG38-60675-RED)
- Nightstick Headlamps