Shop All Handheld Flashlights
Nightstick
Handheld Flashlight
Mfr # XPR-5542GMX
Zoro # G305718157
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Body Color Green/Black
- Rechargeable Yes
- Standards ATEX Certification, BC, CE Certified, cULus Listed, EX, IECEX, IS 16046 R-41133329
- Drop Rating 2 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nightstick
- MFR # XPR-5542GMX
- Zoro # G305718157
- UPC # 017398806008
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | 18650 |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/4 in |
Overall Length | 9 1/2 in |
Description
Intrinsically Safe Dual-Light Handheld Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Green/Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 215 m, Maximum Brightness 400 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 10.9 oz, Charger Style Included AC/DC Charger Cords, Includes Charger No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 24" T8/T12, 20 W, T8 Tube, Bright White, PK6 (37137)
- HOLLAND BAR STOOL CO Notre Dame Leprechaun Pendant Light, Black Fixture (BL1BKND-Lep)
- GE LAMPS GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-L-ULTRA)
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 2-Pack (S3791)
- NIGHTSTICK Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 650 lm lm (NSR-9944XL)
- NIGHTSTICK Traffic Wand, LED, Red (NSP-1632)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GMXA)
- NIGHTSTICK Green No Led 240 lm (XPP-5422G)
- NIGHTSTICK Black No Led 150 lm (NSP-1170)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5414GX)
- COAST PRODUCTS 340 Lumen CR123 Battery LED Rechargeable FlashlightBlack (3001482)
- Nightstick Handheld Flashlights