Shop All Handheld Flashlights
Nightstick
Handheld Flashlight
Mfr # XPR-5522GMX
Zoro # G805848750
product price: $91.45
/ea
Sold in multiples of 2 for $182.90
Free Shipping & Returns
$182.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Body Color Green/Black
- Rechargeable Yes
- Charging Time 6 hr
- Peak Beam Intensity 7,964 cd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPR-5522GMX
- Zoro # G805848750
- UPC # 017398805643
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | 18650 |
Overall Length | 7 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 2 1/8 in |
Description
Intrinsically Safe Dual-Light Handheld Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Green/Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 178 m, Maximum Brightness 400 lm, Run Time at Maximum Brightness 4.75 hr, Weight with Batteries 9.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , CLEAR GLASS , TYPE A+B , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-C)
- GE LAMPS LED, 3.5 W, G25, Candelabra Screw (E12), PK2 (LED3DFGC-GW-2T)
- COAST CUTLERY Flashlight Sheath, 6"x1-1/2" (S30 SHEATH)
- STREAMLIGHT Rechargeable Battery Kit, USB Cord Type (22010)
- NIGHTSTICK Green No Led 240 lm (XPP-5422G)
- NIGHTSTICK Black No 130 lm (NSP-2422B)
- NIGHTSTICK Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 650 lm lm (NSR-9944XL)
- NIGHTSTICK LED Waterproof Flashlight (NSP-430)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5411GX)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5414GX)
- LEDLENSER IW2R Rechargeable Pen Light - 150 Lumens (502082)
- Nightstick Handheld Flashlights