Shop All Hanging Work Lights
Nightstick
Dual Light Lantern, Rechargeable, Red
Mfr # XPR-5580R
Zoro # G2384949
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VIRIBUS(TM)
- Lamp Life 50,000 hr
- Number of Batteries 1
- Standards ATEX, cULus, IECEx Certified Intrinsically Safe, NFPA-1901-14.1.10.2 -2016 (Charger), NFPA-1971-8.6 (2013)
- Includes AC/DC Power Supplies, Charger, Light, Lithium-Ion Battery, Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPR-5580R
- Zoro # G2384949
- UPC # 017398805964
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Overall Width | 4 3/4 in |
Overall Length | 8 in |
Overall Height | 5 1/2 in |
Battery Size | 18650 |
Manufacturer Warranty Length | Limited Lifetime |
Description
Lantern, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Black, Red, Body Material Polymer, Maximum Beam Distance 635 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 9.25 hr, Number of Light Output Modes 3, Charger Style Included 12V AC/DC Charger, AC/DC Charger Cords, Battery Chemistry Lithium Ion, Beam Color White, Beam Pattern Flood, Drop Rating 2 m, Includes Secondary Light Yes, Intrinsically Safe Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Axc, Large, 56W, 4000K, Rl, 120-277V (AXCL6ARL)
- COOPER LIGHTING Wht Motion Detect Head (MS180W)
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture White Finish 10W 120/277V (62/1137)
- ILC Replacement For Activtek Induct 2000 Light Bulb Lamp (INDUCT 2000)
- NIGHTSTICK Intrinsically Safe Flashlight, LED (XPP-5420GX)
- NIGHTSTICK Rechargeable Work Light, LED, 1000 lm (NSR-1514)
- NIGHTSTICK Intrin/Safe Dual Flashlight, w/Magnets (XPP-5422GMX)
- NIGHTSTICK Rechargeable Work Light, LED, w/Stand/Case (NSR-1514C)
- NIGHTSTICK Rechargeable Flashlight, LED, Black (NSR-9924XL)
- NIGHTSTICK Dual Light Lantern, Rechargeable, Green (XPR-5580G)
- BELL + HOWELL Walk Lite Brn Stn Slr (2553)
- Nightstick Hanging Work Lights