Shop All Hanging Work Lights
Nightstick
Dual Light Lantern, Rechargeable, Green
Mfr # XPR-5580G
Zoro # G2384888
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VIRIBUS(TM)
- Includes AC/DC Power Supplies, Charger, Light, Lithium-Ion Battery, Shoulder Strap
- Standards ATEX, cULus, IECEx Certified Intrinsically Safe, NFPA-1901-14.1.10.2 -2016 (Charger), NFPA-1971-8.6 (2013)
- Number of Batteries 1
- Product Type Dual Light Lantern,Rechargeable,Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPR-5580G
- Zoro # G2384888
- UPC # 017398805957
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Overall Width | 4 3/4 in |
Overall Length | 8 in |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | 18650 |
Description
Lantern, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Black, Green, Body Material Polymer, Maximum Beam Distance 635 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 9.25 hr, Number of Light Output Modes 3, Charger Style Included 12V AC/DC Charger, AC/DC Charger Cords, Battery Chemistry Lithium Ion, Beam Color White, Beam Pattern Flood, Drop Rating 2 m, Includes Secondary Light Yes, Intrinsically Safe Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 0.5W, 120V, C7, Base E12, 27K (S9156)
- GE LAMPS LED Lamp, 4000K Color Temp., 5000 lm, 35.0W (LED35ED17/740)
- MARCO Galaxy 301 Hose-Mountable Blast Light with 6 Ft. Power Cord (1030100)
- ADVANCE PHILIPS ADVANCE 136 Watts, 1 or 2 Lamps, Ballast (ISB-0216-12-E)
- NIGHTSTICK Rechargeable Work Light, LED, w/Stand/Case (NSR-1514C)
- NIGHTSTICK Rechargeable Work Light, LED, 1000 lm (NSR-1514)
- NIGHTSTICK Rechargeable Flashlight, LED, Black (NSR-9924XL)
- NIGHTSTICK NIGHTSTICK LED Task Light (NSR-2166R)
- NIGHTSTICK Intrinsically/Safe Dual Flashlight, LED (XPP-5422GX)
- NIGHTSTICK Intrinsically Safe Flashlight, LED (XPP-5420GX)
- ERICSON Guard Stringlight, Enclosed Lattice Guar (04202)
- Nightstick Hanging Work Lights