Shop All Handheld Flashlights
Nightstick
Dual Light Handheld Flashlight
Mfr # XPP-5422GXA
Zoro # G405848600
product price: $40.39
/ea
Sold in multiples of 4 for $161.56
$161.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 3
- Body Color Green/Black
- Rechargeable No
- Body Material Polymer
- Standards ATEX Certification, CE Certified, cETLus Listed Intertek, EX, I INMETRO, ICs, IECEX, UK CA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPP-5422GXA
- Zoro # G405848600
- UPC # 017398808118
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AA |
Body Diameter | 1 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 7 in |
Description
Intrinsically Safe Dual-Light Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Green/Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 187 m, Maximum Brightness 285 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 6.9 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Mounting Hardware, For HFX Series (HXB-22)
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/835)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- HADCO Accent Light, Incandescent, 120V, 8-9/16" L (B4-H)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GM)
- NIGHTSTICK LED Waterproof Flashlight (NSP-430)
- NIGHTSTICK Green No Led 240 lm (XPP-5422G)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420B)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GXA)
- NIGHTSTICK Black Rechargeable LED Lithium Ion (Li-Ion) Proprietary, 650 lm (NSR-9614XL)
- GT INDUSTRIAL PRODUCTS 10000lm LED Portable Work Light with USB (GT510U)
- Nightstick Handheld Flashlights