Shop All Handheld Flashlights
Nightstick
Dual Light Handheld Flashlight
Mfr # XPP-5422GM
Zoro # G005848833
product price: $39.35
/ea
Sold in multiples of 4 for $157.40
$157.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 3
- Body Color Green
- Rechargeable No
- Body Material Polymer
- Standards CE Certified, ETLus Listed Intertek, MSHA, UK CA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPP-5422GM
- Zoro # G005848833
- UPC # 017398804486
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/2 in |
Overall Length | 7 in |
Description
Intrinsically Safe Dual-Light Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Green, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 170 m, Maximum Brightness 260 lm, Run Time at Maximum Brightness 4.5 hr, Weight with Batteries 6.9 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black No Led General Purpose Handheld Flashlight, AAA, 100 lm (5RHP7)
- LUXRITE 14 Inch Linear High Bay LED Lights 80/110/150W Up to 20500LM 4CCT 3000K-5000K Adjustable Tilt, 2PK (LR41700-2PK)
- KILLARK Drain Breathers (KDB-1)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- NIGHTSTICK Tactical Flashlight (TAC-410XL)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GMXA)
- NIGHTSTICK Handheld Flashlight (XPR-5522GMX)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5414GX)
- NIGHTSTICK Red No Led 235 lm (NSP-2422R)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GMA)
- STREAMLIGHT Black Rechargeable Led Proprietary, 500 lm lm (75662)
- Nightstick Handheld Flashlights