Shop All Handheld Flashlights
Nightstick
Dual Light Handheld Flashlight
Mfr # XPP-5422GA
Zoro # G805848798
product price: $33.35
/ea
Sold in multiples of 4 for $133.40
$133.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 3
- Body Color Green
- Rechargeable No
- Switch Type Push Button
- Drop Rating 2 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # XPP-5422GA
- Zoro # G805848798
- UPC # 017398808088
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AA |
Body Diameter | 1 1/2 in |
Overall Length | 7 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Intrinsically Safe Dual-Light Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Green, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 170 m, Maximum Brightness 240 lm, Run Time at Maximum Brightness 4.5 hr, Weight with Batteries 6.9 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 27K (S29830)
- ILC Replacement for Bulbrite 421040 replacement light bulb lamp, 4PK (421040 BULBRITE)
- ILC Replacement For LIGHT BULB LAMP KR25CTC25 INCANDESCENT DECORATIVE TORPEDO TIP 2PK (2PAK:WW-361G-3)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1176-1PK)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GMXA)
- NIGHTSTICK Intrinsically Safe Angle Light (XPP-5566GX)
- NIGHTSTICK Red No Led 235 lm (NSP-2422R)
- NIGHTSTICK Black No Led 150 lm (NSP-1170)
- NIGHTSTICK Black No 150 lm (NSP-1174-K01)
- NIGHTSTICK Green No 200 lm (XPP-5418GX)
- PERFORM TOOL Perform Tool PTL-552 1000 Lumen Rechargeable Flashlight; Black (PTL-552)
- Nightstick Handheld Flashlights