Shop All Mini and Specialty Flashlights
This Product is Discontinued
Nightstick
Blue/Black LED Traffic Wand, AAA (Discontinued)
Mfr # NSP-1636
Zoro # G2384641
This Product is Discontinued
Key Features
- Lamp Type Led
- Flashlight Battery Size AAA
- Number of Batteries 3
- Body Color Blue/Black
- Length 16-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # NSP-1636
- Zoro # G2384641
- UPC # 017398805032
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 16-1/2" |
Body Dia. | 1.575" |
Details
Lamp Type | Led |
Number of Batteries | 3 |
Body Color | Blue/Black |
Run Time on High Setting | 18 hr. |
Includes | (3) Premium AAA Batteries |
Flashlight Body Material | PC/ABS |
Item | LED Traffic Wand,Blue,3 AAA |
Description
LED Traffic Wand,Blue,3 AAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.