Shop All Handheld Flashlights
Nightstick
Black No 150 lm
Mfr # NSP-1174-K01
Zoro # G2384571
product price: $51.95
/ea
Sold in multiples of 4 for $207.80
$207.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 150
- Number of Batteries 4
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nightstick
- MFR # NSP-1174-K01
- Zoro # G2384571
- UPC # 017398801256
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 10.9" |
Body Dia. | 1-1/2" |
Battery Size | AA |
Overall Width | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 10 7/8 in |
Description
Dual Light Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance Not Rated, Maximum Brightness 150 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 8.2 oz, Includes Charger No, Beam Color Amber, White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- FENIX LIGHTING Black Rechargeable 18650, 1,200 lm lm (PD32 V2.0)
- BULBRITE 7 Watt Dimmable Antique Filament ST18 Medium E26 LED Bulb, 2 PK (861410)
- ILC Replacement for GE General Electric G.E Ge332mvn (GE332MVN GE GENERAL ELECTRIC G.E)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5411GX)
- NIGHTSTICK Red Rechargeable Led Proprietary, 650 lm lm (NSR-9920XL)
- NIGHTSTICK Intrinsically Safe Laser Flashlight (XPP-5422GXL)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GXA)
- NIGHTSTICK Black No Led 150 lm (NSP-1170)
- NIGHTSTICK Orange No Led General Purpose Handheld Flashlight, 270 lm (NSP-1260)
- STREAMLIGHT Yellow Rechargeable Led Proprietary, 275 lm lm (68785)
- Nightstick Handheld Flashlights