Shop All Packing Tapes
Nifty Products
Ultra Clear Tape, 1/2"x72 yd, PK72
Mfr # T601-1/2
Zoro # G3182072
product price: $82.99
/pk 72, $1.15/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Performance Temp. 14 Degrees to 104 Degrees F
- Width 1/2"
- Length 72 yd.
- Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nifty Products
- MFR # T601-1/2
- Zoro # G3182072
- UPC # 090149601121
- Country of Origin China
- Category Packing Tapes
Dimensions
Width | 1/2" |
Length | 72 yd. |
Details
Item | Ultra Clear Tape,1/2"x72 yd,PK72 |
Color | Clear |
Performance Temp. | 14 Degrees to 104 Degrees F |
Shape | Continuous Roll |
Tensile Strength | Not Specified |
Thickness | 2 mil |
Features | Backing Biaxially-Oriented Clear Polypropylene Film; Will Not Yellow, Discolor, Dry-Out and Has Excellent Dimensional Stability; Resists Aging, Moisture, Weathering, Acids, Sunlight, Chemicals, Oils and Alkalis.; Invisible in Photocopying, Blueprinting, And Microfilming |
Material | Water Based Acrylic Synthetic Blend (Adhesive), Biaxially-Oriented Polypropylene Film (Backing) |
Description
Ultra Clear Tape,1/2 In.x72 yd,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Partial", 2" x 3", Fluorescent Red, 500/Roll (DL3561)
- SPECTRUM Phonics Workbook, Grade 2, Paperback (704605)
- AZAR DISPLAYS Single Pocket Wall File w/ Double Sided Adhesive Tape Tinted Gray (250035-SMK)
- ZORO SELECT 30 lb. Natural Kraft Paper 18" x 1200 ft. (5PGL4)
- NIFTY PRODUCTS HvyDty, Carton Sealing Tape, 2"x55yd, PK36 (T3751CL)
- NIFTY PRODUCTS Nifty Hand Tear Tape, 2"x55yd, Clr, PK36 (T3761RTL)
- TAPE LOGIC Tape Logic® #126 Quiet Carton Sealing Tape, 2.6 Mil, 3" x 55 yds., Clear, 24/Case (T906126)
- 3M Reposition Tape, UPVC, Clear, 1 In. x 5 Yd (665)
- FLEX TAPE FLEX TAPE BLACK 8""X5' (TFSBLKR0805)
- BSC PREFERRED 3'' x 110 yds. Clear Tape Logic #170 Industrial Tape, 6PK (T9051706PK)
- THERMWELL PRODUCTS GRY Camper Foam Tape (V447H)
- Nifty Products Packing Tapes