Shop All Packing Tape Dispensers
Nifty Products
Tape Dispenser, Multi-roll, Tabletop, 6"
Mfr # D56HD
Zoro # G3181628
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 6"
- Color Green
- Material metal
- Features Heavy-Duty; Ideal For Film, Paper Or Filament Tapes; Weighted Dispenser That Can Be Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nifty Products
- MFR # D56HD
- Zoro # G3181628
- UPC # 090149560015
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 6" |
Details
Item | Tape Dispenser,Multi-roll,Tabletop,6" |
Color | Green |
Material | metal |
Features | Heavy-Duty; Ideal For Film, Paper Or Filament Tapes; Weighted Dispenser That Can Be Mounted |
Description
Tape Dispenser,Multi-roll,Tabletop,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Silver Paint Marker (70824)
- TOY TIME Pretend Play Assorted Food Set - Fresh, Boxed and Canned Food by Toy Time (970190NER)
- STRATHMORE Stationery, 8.5x11, Cotton, Ivory, PK500 (300029)
- ZORO SELECT Bulldog Clip, 1 1/4in W, Asrt, PK12 (2WFW2)
- NIFTY PRODUCTS Plastic Clamshell Tape Dispenser. 2" (D822C)
- PARTNERS BRAND Adhesive Air Bubble Dispenser Pack, 3/16" x 12" x 175', Clear, 1/Each (BDAD31612)
- BETTER PACKAGES Complete Assmbly For A 555S (TH55PXXXK)
- BERTECH General Purpose Tape Dispenser for Tapes up to 4 In. Wide (KTD4)
- GLOBAL INDUSTRIAL Handheld Strapping Tape Dispenser, Metal, 1W (412625)
- ENCORE PACKAGING Mousetrap Style Dispenser (EP-620-2)
- TAPE LOGIC Tape Logic® Mouse Trap Carton Sealing Tape Dispenser, 2", Red/Black, 1/Each (TDEC2)
- Nifty Products Packing Tape Dispensers