Shop All Packing Tape Dispensers
Nifty Products
Tape Dispenser, Metal Clamshell, 1"
Mfr # DD99T
Zoro # G3181643
product price: $8.29
/ea
Sold in multiples of 20 for $165.80
$165.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 1"
- Color Silver
- Features Clamshell Style Dispenser; Metal Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nifty Products
- MFR # DD99T
- Zoro # G3181643
- UPC # 090149099010
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 1" |
Details
Item | Tape Dispenser,Metal Clamshell,1" |
Color | Silver |
Features | Clamshell Style Dispenser; Metal Construction |
Description
Tape Dispenser,Metal Clamshell,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACO TAG & LABEL Maco® White All-Purpose Labels, 1 x 2-5/8, 3000/Box (ML3000)
- BUSINESS SOURCE Wirebound Steno Notebook, Green, 12PK (BSN26741PK)
- TAPE LOGIC Tape Logic® Labels, "Consumer Commodity ORM-D", 1 3/8" x 2 1/4", Blue/White, 500/Roll (DL7030)
- SHARP Staple Cartridge - Box of 3 - 5K/Cartridge (MXSCX1)
- NIFTY PRODUCTS Plastic Clamshell Tape Dispenser. 2" (D822C)
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- BERTECH General Purpose Tape Dispenser for Tapes up to 2 In. Wide (KTD2)
- BOX PARTNERS Box Partners TDHDX2 2 in. X-Tra Tape Carton Sealing Tape Dispenser (TDHDX2)
- GLOBAL INDUSTRIAL Bench Top Multi Roll Tape Dispenser w/ C-Clamp, 2W (412628)
- 3M 3M™ ST181 Heavy Duty Carton Sealing Tape Dispenser, 2", Red/Black, 1/Each (TD3MST181)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 4.7" L, 6.1" W, Red (HS234525D)
- Nifty Products Packing Tape & Dispensers