Shop All Packing Tape Dispensers
Nifty Products
Tape Dispenser, Economical 3", PK20
Mfr # D793AB
Zoro # G3181302
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3"
- Color Gray/Blue
- Features Lightweight; Economical; Durable; Adjustable Brake
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nifty Products
- MFR # D793AB
- Zoro # G3181302
- UPC # 090149793208
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3" |
Details
Item | Tape Dispenser,Economical 3",PK20 |
Color | Gray/Blue |
Features | Lightweight; Economical; Durable; Adjustable Brake |
Material | Plastic |
Description
Tape Dispenser,Economical 3 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Highlighter, Pink Color Family, 10 PK (HLPENPK)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I01-PA03)
- QUARTET EnduraGlide Dry Erase Marker, Broad Chisel Tip, Assorted Colors, PK4 PK (5001MA)
- GENERAL Paper Bags, 57 lbs, 1/8 BBL, 10.13"w x 6.75"d x 14.38"h, Kraft, PK500 (80083)
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- NIFTY PRODUCTS Plastic Clamshell Tape Dispenser. 2" (D822C)
- TARTAN Box Sealing Tape Dispenser, 3" Core, Uses 2" Wide Tape, BLK (MMMHB903)
- GLOBAL EQUIPMENT Heavy Duty Handheld Tape Dispenser, 3"W (1854-21)
- BERTECH Table Top Tape and Label Dispenser, 18 In. Wide, Blue (KTDL18)
- ENCORE PACKAGING Dispenser, Standard, Pistol Grip, 3" (EP-635-3)
- 3M Heavy Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic, Black (HB903)
- Nifty Products Packing Tape Dispensers