Shop All Packing Tape Dispensers
Nifty Products
Tape Dispenser, Economical 2", PK24
Mfr # D799AB
Zoro # G3181339
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2"
- Color Gray/Burgundy
- Material Plastic
- Features Lightweight; Economical; Durable; Adjustable Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nifty Products
- MFR # D799AB
- Zoro # G3181339
- UPC # 090149799248
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2" |
Details
Item | Tape Dispenser,Economical 2",PK24 |
Color | Gray/Burgundy |
Material | Plastic |
Features | Lightweight; Economical; Durable; Adjustable Brake |
Description
Tape Dispenser,Economical 2 In.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2" x 14" Clipboard 1", Silver (21018)
- WESTCOTT Scissors, 9 In. L, Multipurpose (43319)
- DATAPRODUCTS Ink Ribbon for RCS R600, Correctable, Blk (R7310)
- MIDWEST FASTENER 1-3/4" Black Plastic Desk Grommets 2PK (70268)
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- NIFTY PRODUCTS Plastic Clamshell Tape Dispenser. 2" (D822C)
- BERTECH Table Top Tape and Label Dispenser, 18 In. Wide, Blue (KTDL18)
- SCOTCH Tape Dispenser, Gray, Metal, 14-1/4" L (M797)
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- BOX PARTNERS Box Partners T906235 72mm x 375 foot Kraft Central- 235 Reinforced Tape (T906235)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 4.7" L, 6.1" W, Green (HS234525C)
- Nifty Products Packing Tape & Dispensers